Apply to be a TradeMaster!
Main product image of Line Package - 1" x 300 ft. White (5-pack bag)
Magnifying glass
Hover image to zoom

Line Package - 1" x 300 ft. White (5-pack bag)

Brand:
Ideal
SKU:
31-480
Rating:
(0)
Q&A:
(0)
Line Package - 1" x 300 ft. White (5-pack bag)
Magnifying glass
Hover image to zoom
$33.43 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 300 ft.
Product Highlight: Color
White

Description

–
Features
  • One-piece pull line and foam tip unwind as they move through conduit
  • One-piece construction for faster, easier use with no knots or foam carriers to retrieve
  • Line tensile strength of 17 lbs.
  • For use with any type of blower or vacuum system

Specs

–
Size:

1" x 300 ft.

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy