Apply to be a TradeMaster!
Main product image of Tuff-Rod Extra Flex Glow Fishing Pole 12 ft. Kit
Magnifying glass
Hover image to zoom

Tuff-Rod Extra Flex Glow Fishing Pole 12 ft. Kit

Brand:
Ideal
SKU:
31-631
Rating:
(0)
Q&A:
(0)
Tuff-Rod Extra Flex Glow Fishing Pole 12 ft. Kit
Magnifying glass
Hover image to zoom
$41.14 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
12' Length
Product Highlight: Diameter (Inches)
3/16" Diameter

Description

–
Features
  • Strong, lightweight, flexible extendable fiberglass rod kits
  • Use to reach and pull wires over suspended ceilings, in cable trays or through interior walls
  • Packaged in clear tubes for protection and long-term storage
  • 3/16 in. pale green luminescent fiberglass
  • Glow-in-the-dark material for easy use in attics, basements and other dim lit areas
  • 12 ft kit with threaded bullet nose and threaded J hook (3 ea. 4ft. sections)

Specs

–
Length (Feet):

12'

Product Type:

Fish Stick

Type:

High Flex

Diameter (Inches):

3/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy