Apply to be a TradeMaster!
Main product image of Pro-Pull Polypropylene Rope (1,000 ft.)
Magnifying glass
Hover image to zoom

Pro-Pull Polypropylene Rope (1,000 ft.)

Brand:
Ideal
SKU:
31-841
Rating:
(0)
Q&A:
(0)
Pro-Pull Polypropylene Rope (1,000 ft.)
Magnifying glass
Hover image to zoom
$205.52 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1000' Length
Product Highlight: Material
Polypropylene
Product Highlight: Color
Blue, Yellow

Description

–
  • Durable Polypropylene Construction: Ensures long-lasting use
  • Versatile Application: Suitable for pulling cables and wires through various types of conduit, including rigid, EMT, IMC, PVC, and flexible
  • Rugged and Heavy-Duty: Built to withstand tough job site conditions
  • Lightweight: Easy to handle and maneuver
  • Mildew Resistant: Designed to resist mildew, ensuring longevity

Specs

–
Length (Feet):

1000'

Material:

Polypropylene

Product Type:

Pull Rope

Color:

Blue

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy