Apply to be a TradeMaster!
Main product image of 4" Hex-Key Set with 9, 3" Keys
Magnifying glass
Hover image to zoom
4" Hex-Key Set with 9, 3" Keys
Magnifying glass
Hover image to zoom
$16.89 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4", 3" Length

Description

–
4" Hex-Key Set with 9, 3" Keys

Features
  • 8650 steel construction
  • Dual-durometer, slip-resistant grip

Specs

–
Product Type:

Hex Key

Size:

1/4"

3/32"

5/64"

1/8"

7/64"

9/64"

7/32"

3/16"

5/32"

Length (Inches):

4"

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy