Apply to be a TradeMaster!
Main product image of 1/4" x 8" Heavy-Duty Cabinet Tipped Screwdriver
Magnifying glass
Hover image to zoom

1/4" x 8" Heavy-Duty Cabinet Tipped Screwdriver

Brand:
Ideal
SKU:
35-152
Rating:
(0)
Q&A:
(0)
1/4" x 8" Heavy-Duty Cabinet Tipped Screwdriver
Magnifying glass
Hover image to zoom
$12.28 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Cabinet Tip
Product Highlight: Length (Inches)
8" Length

Description

–
Features
  • Designed for maximum handling comfort when working in tight areas
  • Tough, chrome vanadium steel shank
  • Phosphate tip for longer wear life
  • Rotating cap for optimum control for precise centering
  • Color-coded cap for easy identification
  • Lifetime guarantee

Specs

–
Product Type:

Screwdriver

Size:

1/4"

Length (Inches):

8"

Bit Type:

Cabinet Tip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy