Apply to be a TradeMaster!
Main product image of 5/16" x 6" RD Heavy-Duty Slotted Keystone Tipped Long Shank Screwdriver
Magnifying glass
Hover image to zoom

5/16" x 6" RD Heavy-Duty Slotted Keystone Tipped Long Shank Screwdriver

Brand:
Ideal
SKU:
35-166
Rating:
(0)
Q&A:
(0)
5/16" x 6" RD Heavy-Duty Slotted Keystone Tipped Long Shank Screwdriver
Magnifying glass
Hover image to zoom
$14.74 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Bit Type
Keystone
Product Highlight: Length (Inches)
6" Length
Product Highlight: Width (Inches)
5/16" Width

Specs

–
Product Type:

Screwdriver

Length (Inches):

6"

Size:

5/16"

Width (Inches):

5/16"

Bit Type:

Keystone

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy