Apply to be a TradeMaster!
Main product image of 3/16" x 4" Cabinet Tipped Long Shank Screwdriver
Magnifying glass
Hover image to zoom

3/16" x 4" Cabinet Tipped Long Shank Screwdriver

Brand:
Ideal
SKU:
35-184
Rating:
(1)
Q&A:
(0)
3/16" x 4" Cabinet Tipped Long Shank Screwdriver
Magnifying glass
Hover image to zoom
$11.18 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Bit Type
Cabinet Tip
Product Highlight: Length (Inches)
4" Length
Product Highlight: Width (Inches)
3/16" Width

Description

–
Features:
  • Blade tip matches shank diameter
  • Vapor-blasted tip prevents plate chipping
  • Cross-ground tip provides precise and secure fit in screw slot
  • Nickel-chrome plating for corrosion resistance
  • Tough, chrome vanadium steel shank
  • Cushioned rubber grip
  • Lifetime guarantee

Specs

–
Product Type:

Screwdriver

Length (Inches):

4"

Size:

3/16"

Width (Inches):

3/16"

Bit Type:

Cabinet Tip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again.

I bought this screwdriver for a specific purpose, putting covers on electrical devices. Plugs and switches. It works great and was a good price.
Tony
Las Cruces NM
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy