Apply to be a TradeMaster!
Main product image of 3/16" x 6" Cabinet Tipped Long Shank Screwdriver
Magnifying glass
Hover image to zoom

3/16" x 6" Cabinet Tipped Long Shank Screwdriver

Brand:
Ideal
SKU:
35-186
Rating:
(0)
Q&A:
(0)
3/16" x 6" Cabinet Tipped Long Shank Screwdriver
Magnifying glass
Hover image to zoom
$11.56 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Bit Type
Cabinet Tip
Product Highlight: Length (Inches)
6" Length
Product Highlight: Width (Inches)
3/16" Width

Description

–
Features:
  • Blade tip matches shank diameter
  • Vapor-blasted tip prevents plate chipping
  • Cross-ground tip provides precise and secure fit in screw slot
  • Nickel-chrome plating for corrosion resistance
  • Tough, chrome vanadium steel shank
  • Cushioned rubber grip
  • Lifetime guarantee

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Screwdriver

Length (Inches):

6"

Size:

3/16"

Width (Inches):

3/16"

Bit Type:

Cabinet Tip

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy