Apply to be a TradeMaster!
Main product image of Electrician's Knife with Spearpoint & Screwdriver Blade
Magnifying glass
Hover image to zoom

Electrician's Knife with Spearpoint & Screwdriver Blade

Brand:
Ideal
SKU:
35-285
Rating:
(1)
Q&A:
(0)
Electrician's Knife with Spearpoint & Screwdriver Blade
Magnifying glass
Hover image to zoom
$52.35 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/2" Length

Description

–
Features:
  • 2-1/4 in. blade locks in position
  • High-carbon stainless steel blade construction for extra strength and durability
  • Durable non-slip handle
  • Brass liners

Specs

–
Product Type:

Electrician's Knife

Blade Length:

2-1/4"

Blade Material:

Stainless Steel

Length (Inches):

8-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Blade Length
Blade Material
CURRENT ITEM
Product Image of Electrician's Knife with Spearpoint & Screwdriver Blade
Electrician's Knife with Spearpoint & Screwdriver Blade
SKU: 35-285
(1)
Electrician's Knife
2-1/4"
Stainless Steel
Utility Knife
2-1/2"
Stainless Steel

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Heavy Duty TL-29 Made for Ideal by Colonial

Everyone is probably familiar with the venerable TL-29 electricians knife. A beautiful spear point slip joint blade combined with a locking slotted driver & insulation cutter. The old timers got an awful lot done with these pocket tools, & they're still useful today. If you prefer the traditional style TL-29, I'd suggest getting a Klein Electricians knife made by Utica. They are virtually identical to the ones made 80 years ago, w/ wonderful craftsmanship & carbon steel. I love mine. If you work in more humid or wet environments, or want something just a bit sturdier, the Colonial electricians knife is for you. It uses 440a heat treated to about 60 hrc, so the edge usually holds a bit better than the 1095 carbon steel of the Klein, (sharpening techniques aside.) The blades are nearly 1/8" thick at the spine, but taper to a thin edge. These knives slice with the best of them. I'd prefer a duller slotted driver, along the side edge, but I took care of that myself. I left a shirt shark section for cutting insulation, though I don't do that often. Sorry, Grandpa Charles, I never approached your mastery! Despite the lack of a locking main blade, these knives are so sturdy & well made, they're excellent tools for the job site. The saw cut Delrin handles over good grip while allowing you a decent "screwdriver" handle. The slotted driver is about 7/32", making it good for popping off a wall plate, changing a receptacle, or even light duty prying. The corner edge is good for scoring painted-over plates. As much as I love the Utica/Klein's, which are a bit more elegant, the heavy duty build & especially the stainless steel makes the Colonial/Ideal my constant companion. The Utica's are quite tough, & a bit lighter & summer in the pocket. But as far as I know, Utica doesn't make a TL-29 with a stainless slotted blade. Both makes are real bargains for an American-made classics, and the Ideal saves you about $20 over buying a non-branded Colonial.
GC
Philly
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy