Apply to be a TradeMaster!
Main product image of 7-Piece Set Nutmaster Nutdriver
Magnifying glass
Hover image to zoom
7-Piece Set Nutmaster Nutdriver
Magnifying glass
Hover image to zoom
$65.74 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 5/16", 3/16", 11/32", 7/16", 3/8", 1/4"

Description

–
Features
  • Includes one each of 35-290 through 35-296 Nutmaster Nutdrivers and carrying case
  • Models 35-292 and 35-295 fit IDEAL Twister® wire connectors
  • Long, hollow shank handles longer bolts
  • Nickel chrome plated to resist rust and corrosion
  • Cushioned rubber grips
  • Lifetime guarantee

Specs

–
Product Type:

Nut Driver

Size:

1/2"

5/16"

3/16"

11/32"

7/16"

3/8"

1/4"

Shaft Length:

4"

3-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy