Apply to be a TradeMaster!
Main product image of Utility Knife
Magnifying glass
Hover image to zoom
Utility Knife
Magnifying glass
Hover image to zoom
$16.25 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
Features:
  • Quick-change retractable blade system-no disassembly require
  • Built in pull-line cutter
  • Non-slip soft comfort grip
  • Slide out blade storage compartment
  • Includes three blades

Specs

–
Product Type:

Utility Knife

Blade Length:

2-1/4"

Blade Material:

Stainless Steel

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Blade Length
Blade Material
CURRENT ITEM
Product Image of Utility Knife
Utility Knife
SKU: 35-300
Utility Knife
2-1/4"
Stainless Steel
Utility Knife
2-1/2"
Stainless Steel
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy