Apply to be a TradeMaster!
Main product image of 6.5" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom
6.5" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom
$22.44 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/2" Length

Description

–
Features:
  • Jaw opening 7/8 inches
  • Patented undercut tongue and groove design ensures solid grip
  • Patented reinforced flange protects against breakage
  • Induction-hardened teeth remain sharp longer
  • Drop-forged, high-carbon steel construction
  • Vinyl-coated, comfort-grip handles
  • Lifetime guarantee

Specs

–
Product Type:

Pliers

Type:

Straight

Length (Inches):

6-1/2"

Jaw Opening Capability:

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy