Shop Klein Tools Limited Time Promotion
Main product image of 12" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom
12" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom
$37.72 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
Features:
  • Jaw opening 2-1/4 inches
  • Patented undercut tongue and groove design ensures solid grip
  • Patented reinforced flange protects against breakage
  • Induction-hardened teeth remain sharp longer
  • Drop-forged, high-carbon steel construction
  • Vinyl-coated, comfort-grip handles
  • Lifetime guarantee

Specs

–
Type:

Straight

Product Type:

Pliers

Jaw Opening Capability:

2-1/4"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy