Apply to be a TradeMaster!
Main product image of Electrician's Step Bit Kit
Magnifying glass
Hover image to zoom
Electrician's Step Bit Kit
Magnifying glass
Hover image to zoom
$273.55 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Trust Ideal step drill bits for precise, repetitive drilling through the toughest materials including brass, carbon steel, cast iron, stainless steel and more. These tough and reliable tools are constructed with a rugged titanium nitrite exterior coating. Each step is gradually blended to ease stepping throuhg hole sizes; reducing the need to keep changing drill bits, which speeds up the fabrication process. Improved Split-Point tip design eliminates the need for a starter hole or punch and delivers three times faster starts, saving valuable time. The double fluted design provides balanced cuts and cooler operation.

Features:
  • Durable blow-molded case securely holds and protects bits
  • Kit includes four step bits (35-511, 35-513, 35-515, and 35-517)
  • Kit provides a solution for every electrical hole size between 1/8 in. and 1-3/8 in.

Specs

–
Product Type:

Drill Bit Set

Includes:

35-515

35-517

35-511

Number of Sizes:

16

13

10

11

Coating:

Titanium Nitride

Step Increments:

1/16"

1/32"

Min Hole Size:

1/8"

Max Hole Size:

1-3/8"

Shank Length:

1"

Shank Diameter:

3/8"

1/4"

Application:

Brass

Stainless Steel

Wood

Cast Iron

Plastic

Metal

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy