Apply to be a TradeMaster!
Main product image of 3-Piece Quick Change Step Bit Kit (35-521, 35-522, 35-523)
Magnifying glass
Hover image to zoom

3-Piece Quick Change Step Bit Kit (35-521, 35-522, 35-523)

Brand:
Ideal
SKU:
35-524
Rating:
(0)
Q&A:
(0)
3-Piece Quick Change Step Bit Kit (35-521, 35-522, 35-523)
Magnifying glass
Hover image to zoom
$174.36 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Trust Ideal step drill bits for precise, repetitive drilling through the toughest materials including brass, carbon steel, cast iron, stainless steel and more. These tough and reliable tools are constructed with a rugged titanium nitrite exterior coating. Each step is gradually blended to ease stepping throuhg hole sizes; reducing the need to keep changing drill bits, which speeds up the fabrication process. Improved Split-Point tip design eliminates the need for a starter hole or punch and delivers three times faster starts, saving valuable time. The double fluted design provides balanced cuts and cooler operation.

Features:
  • Split-Point tip lasts longer and starts faster than competition
  • High speed tool steel
  • Double-tempered for superior tip life
  • Double fluted and blended radius steps for smooth drilling
  • 1/4? Quick change shank

Specs

–
Product Type:

Drill Bit Set

Number of Sizes:

13

11

16

Coating:

Black Oxide

Step Increments:

1/16"

Min Hole Size:

1/8"

Max Hole Size:

1-1/8"

Shank Diameter:

1/4"

Shank Length:

1"

Application:

Cast Iron

Wood

Brass

Stainless Steel

Metal

Carbon Steel

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy