Apply to be a TradeMaster!
Main product image of 2-1/2" - 7" Adjustable Can Light Hole Saw
Magnifying glass
Hover image to zoom
2-1/2" - 7" Adjustable Can Light Hole Saw
Magnifying glass
Hover image to zoom
$60.79 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2-1/2", 7" Diameter

Description

–
Features:
  • Infinitely adjustable from 2-1/2" to 7"
  • Cuts drywall and ceiling tile only
  • Self-sharpening carbide coated stainless steel blades
  • Includes 2 dust shields for minimizing mess
  • Competitively priced
  • Drill not included

Specs

–
Product Type:

Hole Saw

Diameter (Inches):

2-1/2"

7"

Blade Material:

Carbide Coated Stainless Steel

Application:

Drywall

Ceiling Tile

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Time and money saver!

I bought one of these after hearing about them so my son and I could install can lights in a recently redone ceiling. After locating the holes we were done in minutes. Later that year I had a contractor remodeling our bathroom and install can lights. Had was in the bathroom using a little hand saw which was taking a lot of time and making a mess. I offered him the tool and he was amazed that such a product existed. He's back again months later with one and says it's the best thing he's ever used and recommends it to everyone. Of course you occasionally will need to buy new blades but the time saved....Its a no brainer.
Waxahachie pro
Dallas, Tx
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy