Apply to be a TradeMaster!
Main product image of 10-3/8" Adjustable Can Light Hole Saw
Magnifying glass
Hover image to zoom
10-3/8" Adjustable Can Light Hole Saw
Magnifying glass
Hover image to zoom
$38.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6-1/4" Diameter

Description

–
Features:
  • Infinitely adjustable from 6- 1/4 to 10-3/8 in.
  • Cuts drywall and ceiling tile only
  • Self-sharpening carbide coated stainless steel blades
  • Includes 2 dust shields for minimizing mess
  • Competitively priced
  • Drill not included

Specs

–
Product Type:

Hole Saw

Diameter (Inches):

6-1/4"

Blade Material:

Carbide Coated Stainless Steel

Application:

Drywall

Ceiling Tile

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy