Apply to be a TradeMaster!
Main product image of 21-in-1 Twist-a-Nut Screwdriver
Magnifying glass
Hover image to zoom

21-in-1 Twist-a-Nut Screwdriver

Brand:
Ideal
SKU:
35-688
Rating:
(5)
Q&A:
(0)
21-in-1 Twist-a-Nut Screwdriver
Magnifying glass
Hover image to zoom
$24.36 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/32", 5/16", 1/8", 5/32", 7/16", 1/4", 3/16"

Description

–
Features
  • Wire-Nut connector wrench reduces finger fatigue and gets in tight spots
  • Premium screwdriver ratchet mechanism can handle high torque without failure
  • Ergonomic, slip resistant comfort grip
  • Heavy-duty chrome vanadium shafts provide robust strength and long life for professional use
  • Textured Santoprene grip provides excellent torque and resists perspiration, water, oil and chemicals
  • Accu-Loop Wire Looping Hole
  • Includes: Slotted (3/16", 1/4", 5/16"), Phillips (#1, #2, #3), Nut Drivers (1/4", 5/8", 7/16"), Square (#1, #2), Star (#15, #20, #25, #30), Hex (3/32", 1/8", 3/16", 3/32"), Wire-Nut Connector Wrench, Wire Looping H

Specs

–
Product Type:

Screwdriver

Size:

3/32"

5/16"

1/8"

5/32"

7/16"

1/4"

3/16"

Bit Type:

Phillips #3

Torx T30

Hex

Phillips #2

Square #1

Torx T20

Nut Driver

Phillips #1

Square #2

Slotted

Torx T25

Torx T15

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Excellent Tool

Just what I needed. Quality is excellent!
Brian
Bangor, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

This screwdriver is awesome.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

This Ideal screwdriver is the BEST screwdriver I have ever owned.
Jim
Brook Park, OH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT TOOL

Cover's just about everything needed to do electrical work.
Zig
Pennsylvania
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Tool

It is good for just about anything; great to keep in vehicle; it save you from carrying two or three. The only thing I don't like it's too long.
CT
NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy