Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Tools & Instruments
Electrical Hand Tools
Saws & Drill Bits
Auger Bits
1" Nailbiter Power Ship Auger
Brand:
Ideal
SKU:
35-827
Rating:
(0)
Q&A:
(0)
Hover image to zoom
35-827 has been discontinued
Discontinued September 11, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Suggested Alternative:
1" × 18" Dual-Flute Ship Auger Bit
Brand:
Ideal
SKU:
36-653
(0)
Backorder
Get it
Tue, Dec 22 - Mon, Jan 25
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
1"
17" Length
Description
–
Features:
17 inches long with 12 inches of twist
Drills through nails, wood, and other materials
Full length heat treated and tempered for durability
Precision designed and cut screw point to resist breakage
Specs
–
Product Type:
Drill Bit
Length (Inches):
17"
Size:
1"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video