Apply to be a TradeMaster!
Main product image of 3/4" Resi-Master Heavy-Duty Short Ship Auger
Magnifying glass
Hover image to zoom
3/4" Resi-Master Heavy-Duty Short Ship Auger
Magnifying glass
Hover image to zoom
$28.04 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
7-1/2" Length
Product Highlight: Shape
Hex

Description

–
3/4" Resi-Master Heavy-Duty Short Ship Auger

Features:
  • 62° reinforced cutting edge for added durability
  • Precision ground, self-feeding lead screw
  • Secondary relief angle for efficient chip removal
  • Hardened lead screw and cutting edge powers through nails and staples and extends tool life
  • Hardened & tempered shaft minimizes warping
  • Quick-change shank design for fast bit changes and use with pneumatic drills
  • 1" hole diameter
  • Overall Length of 7 1/2"
  • Twist Length of 5"

Specs

–
Product Type:

Drill Bit

Length (Inches):

7-1/2"

Size:

3/4"

Shape:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy