Apply to be a TradeMaster!
Main product image of 11-in-1 Screwdriver/Nutdriver
Magnifying glass
Hover image to zoom
11-in-1 Screwdriver/Nutdriver
Magnifying glass
Hover image to zoom
$22.11 each
In Stock
In Stock
Get 3 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 3/16", 1/4"
Product Highlight: Bit Type
Torx T15, Torx T10, Slotted, Nut Driver, Phillips #1, Square #1, Phillips #2, Square #2

Description

–
Features
  • Includes 1/4 in. slotted # 2,
  • Phillips, 3/16 in. slotted # 1,
  • Phillips #1 & #2 square recess,
  • #15 and #10 TorxRO and 5/16 in & 1/4 in. Nutdriver
  • Cushion grip for comfort and performance
  • Wire-Nut® Wrench in handle
  • Two Accu-Loop wire looping holes in handle

Specs

–
Product Type:

Screwdriver

Size:

5/16"

3/16"

1/4"

Bit Type:

Torx T15

Torx T10

Slotted

Nut Driver

Phillips #1

Square #1

Phillips #2

Square #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Love

Will be buying another just to have it... Very useful
Ebe
Canton pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy