Apply to be a TradeMaster!
Main product image of 9-Piece Insulated Screwdriver Kit
Magnifying glass
Hover image to zoom
9-Piece Insulated Screwdriver Kit
Magnifying glass
Hover image to zoom
$201.77 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/32", 1/4", 3/8", 5/16", 3/16"
Product Highlight: Bit Type
Square #0, Phillips #2, Slotted, Phillips #1, Phillips #3

Description

–
Features
  • Insulated Screwdriver #1 x 3-3/16 in. Phillips
  • Insulated Screwdriver #2 x 4 in. Phillips
  • Insulated Screwdriver #3 x 6 in. Phillips
  • Square SQ #0 1/4 in. x 4 in. Insulated Screwdriver
  • Insulated Screwdriver 1/4 in. x 4 in. Slotted
  • Slotted 7/32 in. x 5 in. Insulated Screwdriver
  • Insulated Screwdriver 1/4 in. x 4 in. Slotted
  • Insulated Screwdriver 5/16 in. x 7 in. Slotted
  • Insulated Screwdriver 3/8 in. x 8 in. Slotted

Specs

–
Product Type:

Screwdriver

Size:

7/32"

1/4"

3/8"

5/16"

3/16"

Bit Type:

Square #0

Phillips #2

Slotted

Phillips #1

Phillips #3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy