Apply to be a TradeMaster!
Main product image of 33 Piece Quick Change Screwdriver Set - Tamper-Proof Bit Block
Magnifying glass
Hover image to zoom

33 Piece Quick Change Screwdriver Set - Tamper-Proof Bit Block

Brand:
Ideal
SKU:
35-933
Rating:
(0)
Q&A:
(0)
33 Piece Quick Change Screwdriver Set - Tamper-Proof Bit Block
Magnifying glass
Hover image to zoom
$43.80 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 5/32", 1/8", 1/4", 3/32", 7/64", 9/64"

Description

–
Features
  • Patented Sure-Loc Quick Change chuck eliminates magnetic debris pick up as well as dropped bits
  • Built-in bit storage container holds up to 5 extra insert bits
  • Bits fit all standard multi-bit screwdrivers
  • E-Z Spin high torque rotating flip cap
The Quick Change Screwdriver is the ultimate multi-bit tool. Simply insert any standard bit into the socket or use as a 1/4" nutdriver. To switch to a different bit, pull back the gold knurled collar, remove the bit, and snap in another. The tail-end features the E-Z Spin high torque rotating flip cap with built in bit storage that holds up to 5 extra insert bits.

This tool is as durable as it is useful. The driver blade has been coated in black oxide for superior corrosion resistance, and heat treated for optimum strength. Include this in your tool box as the most versatile screwdriver you will ever need!

Specs

–
Product Type:

Screwdriver

Size:

3/16"

5/32"

1/8"

1/4"

3/32"

7/64"

9/64"

Bit Type:

Spanner #10

Quad-Slot #10

Torx T25

Torx T7

Spanner #8

Torx T30

Torx T27

Spanner #4

Tri Slot #1

Tri Slot #4

Quad-Slot #6

Tri Slot #3

Spanner #6

Torx T10

Torx T15

Torx T8

Hex

Quad-Slot #8

Tri Slot #2

Torx T20

Torx T40

Tamper Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy