Apply to be a TradeMaster!
Main product image of 7/8" Resi-Master Heavy-Duty Ship Auger
Magnifying glass
Hover image to zoom

7/8" Resi-Master Heavy-Duty Ship Auger

Brand:
Ideal
SKU:
35-976
Rating:
(0)
Q&A:
(0)
7/8" Resi-Master Heavy-Duty Ship Auger
Magnifying glass
Hover image to zoom
$40.60 each
Backorder
Backorder
Get it Thu, Aug 13 - Fri, Sep 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
7/8"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Shape
Hex

Description

7/8" Resi-Master Heavy-Duty Ship Auger

Features:
  • 62° cutting angle reinforces the cutting edge and provides greater durability
  • Hardened lead screw and cutting edge provide increased wear resistance and extended life
  • Secondary relief angle evacuates wood chips quickly and prevents auger from jamming
  • Oversized cutting head makes hole larger than body of bit for easy ejection from work piece

Specs

Product Type:

Drill Bit

Length (Inches):

18"

Size:

7/8"

Shape:

Hex

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy