Apply to be a TradeMaster!
Main product image of 1-1/8" Resi-Master Heavy-Duty Ship Auger
Magnifying glass
Hover image to zoom
1-1/8" Resi-Master Heavy-Duty Ship Auger
Magnifying glass
Hover image to zoom
$64.78 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Shape
Hex

Description

–
1-1/8" Resi-Master Heavy-Duty Ship Auger

Features:
  • 62° cutting angle reinforces the cutting edge and provides greater durability
  • Hardened lead screw and cutting edge provide increased wear resistance and extended life
  • Secondary relief angle evacuates wood chips quickly and prevents auger from jamming
  • Oversized cutting head makes hole larger than body of bit for easy ejection from work piece

Specs

–
Product Type:

Drill Bit

Length (Inches):

18"

Size:

1-1/8"

Shape:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy