Apply to be a TradeMaster!
Main product image of 9-in-1 Ratch-a-Nut Screwdriver
Magnifying glass
Hover image to zoom
9-in-1 Ratch-a-Nut Screwdriver
Magnifying glass
Hover image to zoom
$26.79 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 5/16", 1/4", 7/16"
Product Highlight: Bit Type
Slotted, Phillips #2, Phillips #1, Nut Driver

Description

–
Features
  • Ratcheting wire connector wrench prevents finger fatigue and gets in tight spots
  • Premium screwdriver ratchet mechanism can handle high torque without failure
  • Ergonomic, slip-free comfort grip
  • Accepts Twist-a-Nut™ replacement bits
  • Includes: 1/4 in. and 3/16 in. slotted, #1 & #2 Phillips, 1/4 in., 5/16 in., 7/16 in. nutdrivers, ratcheting screwdriver end, ratcheting wire connector wrench

Specs

–
Product Type:

Screwdriver

Size:

3/16"

5/16"

1/4"

7/16"

Bit Type:

Slotted

Phillips #2

Phillips #1

Nut Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wonderful

Great tool for someone with a bit of arthritus in the hands or wrist. Makes it much easier to install wire nuts.
Trainman
Fairport, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy