Apply to be a TradeMaster!
Main product image of 5/32" x 4" Cabinet Tipped Electronic Screwdriver
Magnifying glass
Hover image to zoom

5/32" x 4" Cabinet Tipped Electronic Screwdriver

Brand:
Ideal
SKU:
36-244
Rating:
(0)
Q&A:
(0)
5/32" x 4" Cabinet Tipped Electronic Screwdriver
Magnifying glass
Hover image to zoom
$18.34 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/32"
Product Highlight: Bit Type
Cabinet Tip
Product Highlight: Length (Inches)
4" Length

Description

–
Features
  • Designed for maximum handling comfort when working in tight areas
  • Tough, chrome vanadium steel shank
  • Phosphate tip for longer wear life
  • Rotating cap for optimum control for precise centering
  • Color-coded cap for easy identification
  • Lifetime guarantee

Specs

–
Product Type:

Screwdriver

Size:

5/32"

Length (Inches):

4"

Bit Type:

Cabinet Tip

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy