Apply to be a TradeMaster!
Main product image of 7-Piece Set Electronic Screwdrivers
Magnifying glass
Hover image to zoom
7-Piece Set Electronic Screwdrivers
Magnifying glass
Hover image to zoom
$91.67 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/32", 1/8", 3/32"
Product Highlight: Bit Type
Cabinet Tip, Phillips #0

Description

–
Features
  • Designed for maximum handling comfort
  • Shanks are polished chrome vanadium steel
  • Ball-ended handles with guiding point
  • Vapor-blasted tips prevent plate chipping
  • Contains one each of 36-240 through 36-246
  • Lifetime warranty

Specs

–
Product Type:

Screwdriver

Type:

Electronic

Size:

5/32"

1/8"

3/32"

Bit Type:

Cabinet Tip

Phillips #0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy