Shop Resideo Sale
Main product image of 8 Piece Electrician's Hole Saw Kit
Magnifying glass
Hover image to zoom
8 Piece Electrician's Hole Saw Kit
Magnifying glass
Hover image to zoom
$176.92 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" Diameter

Description

–
Features:
  • Includes hole saws and arbors for electrical sizes for pipe and conduit through 2 in.
  • 8-piece kit
  • Durable plastic carrying case
  • Hole saw sizes (inches) 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2
  • Includes arbors 35-393 and 35-394

Specs

–
Product Type:

Saw Kit

Drilling Depth:

1-7/8"

Application:

Sheet Metal

Engineered Wood

Copper

Brass

Wood

Plastic

Stainless Steel

Nail-Embedded Wood

Aluminum

Diameter (Inches):

7/8"

1-1/8"

1-3/8"

1-3/4"

2"

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy