Apply to be a TradeMaster!
Main product image of 14-Piece Electrician's Hole Saw Kit
Magnifying glass
Hover image to zoom
14-Piece Electrician's Hole Saw Kit
Magnifying glass
Hover image to zoom
$318.51 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Generous 14-piece kit offers a tremendous selection
  • Contains electrical sizes for pipe and conduit through 4"
  • Sturdy plastic case survives extra wear and tear

Specs

–
Product Type:

Saw Kit

Diameter (Inches):

7/8"

1-1/8"

1-3/8"

1-3/4"

2"

2-1/2"

3"

3-5/8"

4-1/8"

4-1/2"

Drilling Depth:

1-7/8"

Application:

Stainless Steel

Engineered Wood

Nail-Embedded Wood

Sheet Metal

Plastic

Copper

Aluminum

Wood

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy