The Day Savers – A National Tradesmen Day Contest
Main product image of 13/16" Hole Saw
Magnifying glass
Hover image to zoom

13/16" Hole Saw

Brand:
Ideal
SKU:
36-515
Rating:
(0)
Q&A:
(0)
13/16" Hole Saw
Magnifying glass
Hover image to zoom
$11.73 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
13/16" Diameter

Description

Features:
  • Use arbor 35-391, 35-392, or 35-393
  • Cuts 1-3/8 inches deep
  • Cuts any material that can be cut with a hacksaw blade
  • High-speed steel
  • 4-6 teeth per inch, variable pitch, positive rake, M3 bi-metal tooth design
  • Fits standard arbors available from IDEAL
  • Knock-out slots for easy core removal

Specs

Product Type:

Hole Saw

Teeth per Inch:

4 - 6

Diameter (Inches):

13/16"

Drilling Depth:

1-7/8"

Application:

Brass

Nail-Embedded Wood

Wood

Plastic

Sheet Metal

Aluminum

Stainless Steel

Engineered Wood

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy