Apply to be a TradeMaster!
Main product image of 7/8" Hole Saw
Magnifying glass
Hover image to zoom
7/8" Hole Saw
Magnifying glass
Hover image to zoom
$18.12 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7/8" Diameter

Description

–
Features:
  • Use arbor 35-391, 35-392, or 35-393
  • Cuts 1-3/8 inches deep
  • Cuts any material that can be cut with a hacksaw blade
  • High-speed steel
  • 4-6 teeth per inch, variable pitch, positive rake, M3 bi-metal tooth design
  • Fits standard arbors available from IDEAL
  • Knock-out slots for easy core removal

Specs

–
Product Type:

Hole Saw

Teeth per Inch:

4 - 6

Diameter (Inches):

7/8"

Drilling Depth:

1-7/8"

Application:

Nail-Embedded Wood

Sheet Metal

Brass

Plastic

Copper

Aluminum

Wood

Stainless Steel

Engineered Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy