Apply to be a TradeMaster!
Main product image of 3-7/8" Hole Saw
Magnifying glass
Hover image to zoom

3-7/8" Hole Saw

Brand:
Ideal
SKU:
36-551
Rating:
(0)
Q&A:
(0)
3-7/8" Hole Saw
Magnifying glass
Hover image to zoom
$33.70 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3-7/8" Diameter

Description

–
When it comes to purchasing a Bi-Metal Hole Saw, look no further. The IDEAL ® Bi-Metal Hole Saw utilizes M42 high-speed steel with 8% premium cobalt and a rigged solid back plate. Providing 2.3x more holes than leading manufactures with the highest strength and greater wear resistance.

The extreme deep gulleted teeth design clears out uniform chips that minimize binding on the job that provides 1.2x faster drilling time than the leading manufacturers in the market. With a standard 1-7/8” cutting dept, you can save time cutting 2’x4’s with a single pass design. The IDEAL® Bi-Metal Hole Saws effectively cut through a wide range of materials, including stainless steel, sheet metal, as well as common non-ferrous materials, such as aluminum, copper, brass, wood, engineered wood, nail embedded wood and plastics.

When it comes to IDEAL vs. the competition, we have the professional in mind. The wide offering includes sizes from 7/8” to 6” that include diamond side eyes to provide ease of slug removal. The 2” to 6” Bi-Metal Hole Saws have large cat eyes on the back, that not only provide line of sight but aid in plug removal. IDEAL is the professional’s choice for Bi-Metal Hole Saws.

Specs

–
Product Type:

Hole Saw

Teeth per Inch:

4 - 6

Diameter (Inches):

3-7/8"

Drilling Depth:

1-7/8"

Application:

Aluminum

Wood

Copper

Plastic

Nail-Embedded Wood

Stainless Steel

Brass

Engineered Wood

Sheet Metal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy