Apply to be a TradeMaster!
Main product image of 7/16" Hex Hole Saw Arbor (1/2-20 Thread)
Magnifying glass
Hover image to zoom
7/16" Hex Hole Saw Arbor (1/2-20 Thread)
Magnifying glass
Hover image to zoom
$18.26 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/16"
Product Highlight: Shape
Hex

Description

–
Features:
  • Thread size 1/2-20
  • Chuck size 1/2 inch
  • 1/4 inch high-speed drill pilots for fast hole starting
  • Durable steel construction

Specs

–
Product Type:

Arbor

Chuck Size:

1/2"

Size:

7/16"

Shape:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy