Apply to be a TradeMaster!
Main product image of 18" x 7/8" Ship Auger
Magnifying glass
Hover image to zoom
18" x 7/8" Ship Auger
Magnifying glass
Hover image to zoom
$37.01 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 7/8"
Product Highlight: Length (Inches)
18" Length

Description

–

The IDEAL line of auger bits delivers standout performance for electricians, offering smooth and efficient wood cutting. These advanced auger bits, featuring an arced cutting edge and coated fluting, can effortlessly slice through up to nine stacked 2x4s*, making them perfect for tough jobs. The arced cutting edge reduces torque for quick and easy cutting, while the angled flute efficiently ejects chips to minimize binding and pulling. These bits are resistant to nail strikes and have coated fluting to prevent rust and ensure smooth cuts without splintering. The etched shank provides lot control and product identification, showing the part number, size, and lot information. With a hardened drilling tip for added durability and options for single and dual flutes, these auger bits can handle wet, dry, and nail-embedded wood with ease. (*18" version, based on internal testing)


Features:

  • Arced cutting edge reduces torque creating quick and easy cutting
  • Angled flute ejects chips efficiently and minimizes binding and pulling for quick and smooth cutting
  • Resistance to nail strikes
  • Coated fluting prevents rust and provides a smooth cut without splintering
  • Etched shank for lot control and product identification. Shows part number, size, and lot identification
  • Hardened drilling tip for added durability
  • Single and dual flute options to conquer wet, dry, and nail embedded wood
  • 18-inch long single flute ship auger

Specs

–
Length (Inches):

18"

Size:

18" x 7/8"

Product Type:

Auger Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy