Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Tools & Instruments
Wire Installation
Wire Management
Cable Ties & Accessories
Standard Model Cable Tie Installation Tool
Brand:
Ideal
SKU:
41-990
Rating:
(0)
Q&A:
(0)
Hover image to zoom
41-990 has been discontinued
Discontinued September 2, 2024
This product was discontinued by the manufacturer.
Product Highlights
–
Silver, Black
Description
–
Features
Consistent, positive tension
Flush cut-off leaves no projections to damage nearby wires or components
Rugged, die-cast aluminum construction with comfortable, cushioned grips
Scrap tail stays in tool until trigger is released
Use with intermediate and standard ties
Specs
–
Product Type:
Installation Tool
Color:
Silver
Black
Tensile Strength (lbs):
18 lbs.
50 lbs.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video