Apply to be a TradeMaster!
Main product image of Vinyl Mastic Pads (Pack of 10)
Magnifying glass
Hover image to zoom

Vinyl Mastic Pads (Pack of 10)

Brand:
Ideal
SKU:
46-2200-6.5X4
Rating:
(0)
Q&A:
(0)
Vinyl Mastic Pads (Pack of 10)
Magnifying glass
Hover image to zoom
$52.29 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vinyl
Product Highlight: Length (Inches)
6-1/2" Length
Product Highlight: Color
Black
Product Highlight: Width (Inches)
4" Width

Description

–
Features:
  • Primary insulation up to 1kV
  • Superior adhesion and dielectric strength
  • Sealing and insulating for buried, submerged oroverhead electrical connections
  • Resistant to UV rays and impermeable to ozone, water,soil, dirt and corrosive chemicals
  • Overload temperature: 266-Degree F
  • Package of 10

Specs

–
Product Type:

Electrical Tape

Material:

Vinyl

Length (Inches):

6-1/2"

Color:

Black

Width (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy