Apply to be a TradeMaster!
Main product image of 1" x 10' Rubber Mastic Tape
Magnifying glass
Hover image to zoom

1" x 10' Rubber Mastic Tape

Brand:
Ideal
SKU:
46-2228-1X10
Rating:
(0)
Q&A:
(0)
1" x 10' Rubber Mastic Tape
Magnifying glass
Hover image to zoom
$18.21 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber
Product Highlight: Color
Clear
Product Highlight: Length (Feet)
10' Length
Product Highlight: Width (Inches)
1" Width
Product Highlight: Length (Inches)
120" Length

Description

–
Features:
  • Primary insulation up to 2kV
  • Insulating and moisture sealing splices and terminations
  • Moisture, corrosion and chemical resistant
  • Suitable for direct burial and overhead applications
  • Overload Temperature: 266- Degree F
  • Elongation: 890%

Specs

–
Material:

Rubber

Color:

Clear

Length (Feet):

10'

Width (Inches):

1"

Length (Inches):

120"

Product Type:

Electrical Tape

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy