Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Tools & Instruments
Electrical Testers
Voltage Testers
Volt Sensor Non-Contact Voltage Tester
Brand:
Ideal
SKU:
61-063
Rating:
(0)
Q&A:
(0)
Hover image to zoom
61-063 has been discontinued
Discontinued August 24, 2021
This product was discontinued by the manufacturer.
MANUALS (1)
User Guide
User Guide
Direct Replacement:
Single Range 50-600V AC NCVT
Brand:
Ideal
SKU:
61-627
(0)
Order by
6PM
, receive 5 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Features
Checks non-contact voltage from 40 - 600 VAC
CAT III - 600V
Audible and visual indication
Tests for energized circuits
Over-molded rubber cushion grip
Compact rugged housing
1-year warranty
Specs
–
Type:
Cat III - 600V
Product Type:
Voltage Tester
Max Voltage:
600 VAC
Min Voltage:
40 VAC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video