Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Tools & Instruments
Electrical Testers
Circuit Tracers & Testers
Automatic Split-Jaw Tester
Brand:
Ideal
SKU:
61-096
Rating:
(0)
Q&A:
(0)
Hover image to zoom
61-096 has been discontinued
Discontinued August 24, 2021
This product was discontinued by the manufacturer.
MANUALS (1)
User Guide
User Guide
Direct Replacement:
200A AC/DC TRMS Fork Meter
Brand:
Ideal
SKU:
61-415
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Features
Automatically senses and displays AC/DC Volts, AC Amps, resistance and continuity
Measures 0-200AAC
Measures 0-750 VAC
Measures 0-1000 VDC
Measures 0-2000 Ohms
Audible Continuity
Data Hold
Integral Lead Storage
Replaceable test leads
Auto power off
Low battery indication
CAT IV - 600V
CAT III - 1000V
Hide Description
Specs
–
Product Type:
Voltage Tester
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video