Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Tools & Instruments
Electrical Testers
Circuit Tracers & Testers
200A AC TRMS Fork Meter
Brand:
Ideal
SKU:
61-405
Rating:
(0)
Q&A:
(0)
Hover image to zoom
61-405 has been discontinued
Discontinued August 1, 2024
This product was discontinued by the manufacturer.
MANUALS (3)
Submittal Sheet
Install Instructions
Warranty Information
Submittal Sheet
Install Instructions
Warranty Information
This item replaces:
61-096
Direct Replacement:
200A AC/DC TRMS Fork Meter
Brand:
Ideal
SKU:
61-415
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Features:
UL Certified CAT III 600V, measures 0-200 Amps AC and 0-600 Volts AC/DC
Provides True RMS AC voltage and current for accurate measurements on non-linear signals
Measures AC Current, AC/DC Voltage, continuity, resistance, capacitance, diodes, and senses AC voltage
Built-in probe tip holder and hanging strap clip allows safer, easier measurement and probe storage
Built-in Flashlight and backlit display allow for safer/faster work in poorly lit environments
Includes soft case, test leads, and batteries
Specs
–
Product Type:
Voltage Tester
Battery Type:
AAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video