Apply to be a TradeMaster!
Main product image of True-RMS 400A Digital Clamp Meter
Magnifying glass
Hover image to zoom

True-RMS 400A Digital Clamp Meter

Brand:
Ideal
SKU:
61-737
Rating:
(1)
Q&A:
(0)
True-RMS 400A Digital Clamp Meter
Magnifying glass
Hover image to zoom
$70.38 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V

Description

–
The IDEAL 61-737 Clamp Meter is a CAT III auto ranging true root mean square (TRMS) digital clamp meter that measures up to 400 Amps AC via the clamp head. It measures up to 600V AC and DC, frequency, resistance, continuity, capacitance, and diodes via test-leads (included) and measures temperature (°F/°C) via a K-Type thermocouple (included). It's capable of detecting the presence of voltage between 40V to 600V via a non-contact sensor in the right tip of the clamp. The large display can be backlit when working in poor or zero lighting conditions. The unit uses an illuminated red LED in the center of the meter and emits audible tones to notify when voltage is above 30 volts, when continuity is detected and when the NCV senses voltage within its set range. The clamp head has a built-in probe tip holder on the backside of the right clamp to allow measurements holding the clamp in one hand and the second lead in the other hand. The meter has a hanging strap mount (compatible with all other IDEAL meters with this feature) that allows for a hanging strap (sold separately) to be attached to the meter so it can be hung from a nail, screw or magnetic surface. This meter features HOLD, MIN/MAX, Relative, Range, and selectable Auto Power Off functions. The meter comes with 3 1.5V AAA Batteries and an easy open, fully accessible storage pouch with a belt loop that allows for meter, probe and thermocouple storage.

Specs

–
Product Type:

Clamp Meter

Voltage:

600V

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very reliable tools this is what we used at Disneyland

It's a good tools and not too expensive
Bert
San diego
3 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy