Apply to be a TradeMaster!
Main product image of AC/DC TightSight Clamp Meter (400A)
Magnifying glass
Hover image to zoom
AC/DC TightSight Clamp Meter (400A)
Magnifying glass
Hover image to zoom
$105.60 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
400 Amps

Description

–
Features:
  • UL certified CAT III 600V
  • Measures 0 to 600 Amps AC/DC and 0 to 1000 Volts AC/DC
  • Patented TightSight display eliminates need to bend or twist conductors or for users to place their head near or in panels, and allows users to easily read bottom display when taking measurements
  • Provides True-RMS AC voltage and current for accurate measurements on non-linear signals
  • Measures AC/DC current, AC/DC voltage, frequency, resistance, continuity, capacitance, diodes, temperature, low impedance AC voltage (LoZ) (to reduce the possibility of false readings due to ghost voltages), and senses AC voltage
  • Built-in probe tip holder and hanging strap clip allows safer, easier measurement
  • Built-in flashlight and dual backlit displays allow for safer/faster work in poorly lit environments
  • Over molded Industrial design enhances gripping and allows the meter to withstand a 6.6 foot (2 m) drop
Includes:
  • 1 - 400A AC/DC TightSight Clamp Meter (61-747)
  • 1 - Soft Case
  • 1 - Set of Test Leads
  • 1 - K-Type Thermocouple
  • 3 - 1.5V AAA Batteries

Specs

–
Product Type:

Clamp Meter

Amperage:

400

Batteries Included:

3

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wow

I used to work in Medical electronics so I know a thing or two concerning precision. This meter does it all and is WAY cheaper in price, but worth more in every other was. My cat knocked it onto the floor and it didn't miss a beat! I'm telling you, this is a quality product from a quality company. Bought it on a Friday, came Monday, just like supply house said. I'm going to be doing a lot more of my business at Supplyhouse!
Toby
Pittsburgh PA
4 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy