Apply to be a TradeMaster!
Main product image of AC/DC TRMS TightSight Clamp Meter with Flashlight, LoZ, NCVT and Temperature (600A)
Magnifying glass
Hover image to zoom

AC/DC TRMS TightSight Clamp Meter with Flashlight, LoZ, NCVT and Temperature (600A)

Brand:
Ideal
SKU:
61-757
Rating:
(0)
Q&A:
(0)
AC/DC TRMS TightSight Clamp Meter with Flashlight, LoZ, NCVT and Temperature (600A)
Magnifying glass
Hover image to zoom
$148.36 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
600 Amps

Description

–
Features:
  • UL certified CAT IV 600 CAT III 1000V
  • Measures 0 to 600 Amps AC/DC and 0 to 1000 volts AC/DC
  • Patented TightSight display eliminates need to bend or twist conductors or place your head near or in panel and allows users to easily read bottom display when taking measurements
  • Provides True-RMS AC voltage and current for accurate measurements on non-linear signals
  • Measures AC/DC current, AC/DC voltage, frequency, resistance, continuity, capacitance, diodes, temperature, low impedance AC voltage (LoZ) (to reduce possibility of false readings due to ghost voltages), and senses AC voltage
  • Built-in probe tip holder and hanging strap clip allows safer, easier measurement
  • Built-in flashlight and dual backlit displays allow for safer/faster work in poorly lit environments
  • Over molded industrial design enhances gripping and allows meter to withstand a 6.6 foot (2 m) drop
Includes:
  • 1 - 600A AC/DC TRMS TightSight Clamp Meter (61-757)
  • 1 - Soft Case
  • 1 - Set of Test Leads
  • 1 - K-Type Thermocouple
  • 3 - 1.5V AAA Batteries

Specs

–
Product Type:

Clamp Meter

Amperage:

600

Batteries Included:

3

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy