Apply to be a TradeMaster!
Main product image of 760 Series TightSight Clamp Meter (660A AC/DC)
Magnifying glass
Hover image to zoom

760 Series TightSight Clamp Meter (660A AC/DC)

Brand:
Ideal
SKU:
61-765
Rating:
(0)
Q&A:
(0)
760 Series TightSight Clamp Meter (660A AC/DC)
Magnifying glass
Hover image to zoom
$277.59 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • 660 A True RMS clamps for a variety of industrial and commercial environments
  • Unique TightSight bottom display makes hard-to-reach measurements convenient
  • Easy-to-read displays feature large numbers and green glowing backlight
  • CAT IV rating for maximum safety
  • Frequency, capacitance, peak, data hold, max/min
  • TightSight bottom display
  • Tapered jaws with hook tip
  • Measures AC Current
  • True RMS
  • AC/DC Voltage
  • Selectable audible and visual voltage alerts on AC/DC voltage functions
  • Frequency via clamp head or test leads
  • Resistance
  • Capacitance
  • High Frequency Rejection
  • Peak hold
  • Max/min
  • Data hold
  • Audible continuity
  • Selectable auto power off
  • Backlit display
  • Low Battery Indicator
  • Includes leads, alligator clips and case

Specs

–
Product Type:

Clamp Meter

Series:

760

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy