Apply to be a TradeMaster!
Main product image of Ground Resistance Clamp Meter
Magnifying glass
Hover image to zoom
Ground Resistance Clamp Meter
Magnifying glass
Hover image to zoom
$2,235.23 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Larger Clamp Size (1.25")
  • Backlight
  • Ground resistance (0.1 to 1200 OHMS)
  • Ground leakage current to 30A
  • Ground continuity loop test
  • Audible alarm
  • Data Storage
  • Data hold
  • Calibration loop included
  • Resistance Accuracy: 1.5%
  • Leakage Current Accuracy: 2.0%
  • Auto-power off
  • Auto ranging
  • Cat III - 300V
  • 2-year warranty
  • Carrying case included
  • Saves up to 99 measurements

Specs

–
Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy