Apply to be a TradeMaster!
Main product image of Bender Handle (3/4" Diameter x 38" Length)
Magnifying glass
Hover image to zoom

Bender Handle (3/4" Diameter x 38" Length)

Brand:
Ideal
SKU:
74-019
Rating:
(0)
Q&A:
(0)
Bender Handle (3/4" Diameter x 38" Length)
Magnifying glass
Hover image to zoom
$36.18 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length
38"
Product Highlight: Diameter (Inches)
3/4" Diameter

Description

–
Features
  • Rugged, steel construction for long-term durability
  • Baked-on blue enamel finish resists corrosion and enhances visibility
  • Convenient bending guide for offset bends
  • Lifetime warranty

Specs

–
Product Type:

Bender Handle

Material:

Steel

Length:

38"

Diameter (Inches):

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy