Apply to be a TradeMaster!
Main product image of Bender Handle (1" Diameter x 44" Length)
Magnifying glass
Hover image to zoom

Bender Handle (1" Diameter x 44" Length)

Brand:
Ideal
SKU:
74-020
Rating:
(0)
Q&A:
(0)
Bender Handle (1" Diameter x 44" Length)
Magnifying glass
Hover image to zoom
$57.01 each
In Stock
In Stock
Get 5 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Color
Blue
Product Highlight: Length (Inches)
44" Length

Description

–
  • Compatible with most IDEAL 1" ductile iron bender heads
  • Rugged, steel construction for long-term durability
  • Baked-on blue enamel finish on the handle resists corrosion and enhances visibility
  • Includes convenient bending guide for offset bends
  • Includes convenient bending guide for offset bends

Specs

–
Color:

Blue

Size:

1"

Product Type:

Bender Handle

Length (Inches):

44"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy