Apply to be a TradeMaster!
Main product image of Aluminum Bender Head for 3/4" EMT Conduit
Magnifying glass
Hover image to zoom

Aluminum Bender Head for 3/4" EMT Conduit

Brand:
Ideal
SKU:
74-032
Rating:
(0)
Q&A:
(0)
Aluminum Bender Head for 3/4" EMT Conduit
Magnifying glass
Hover image to zoom
$38.75 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Aluminum

Description

–
Features
  • 5" inside bending radius
  • Lightweight aluminum construction for easy handling
  • Heat treated for extra strength – reinforced at stress points for longer life
  • Precision-located degree scale, star, arrow and rim notch for perfect bends every time
  • Markings are raised and cast into bender body on both sides for easy visibility
  • Deeply serrated step helps prevent slippage when applying maximum leverage
  • Grooved internal hook surface helps prevent conduit from slipping
  • Flat hook surface provides stable starting point

Specs

–
Product Type:

Bender Head

Size:

3/4"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy