Apply to be a TradeMaster!
Main product image of 12 Circuit Barrier Strip, 3.5 lb-in Torque (20A, 300V)
Magnifying glass
Hover image to zoom

12 Circuit Barrier Strip, 3.5 lb-in Torque (20A, 300V)

Brand:
Ideal
SKU:
89-608
Rating:
(0)
Q&A:
(0)
12 Circuit Barrier Strip, 3.5 lb-in Torque (20A, 300V)
Magnifying glass
Hover image to zoom
$8.82 each
In Stock
In Stock
Get 38 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
3.5 lb-in Torque
Product Highlight: Voltage
300v

Description

–
Features
  • UL recognized for 20A, 300V
  • CSA certified for 10A, 400V
  • Torque Rating of 3.5 in-lbs
  • Recessed screws and tubular contacts
  • Connect stripped un-terminated solid or stranded wire
  • Modular 12 circuits can be cut into smaller sections
  • Plastic housing is UL flame rated to 94V-2
  • Operating temperature rated to 105°C (221°F)

Specs

–
Product Type:

Barrier Strip

Number of Circuits:

12

AWG:

22-12

Torque:

3.5 lb-in

Voltage:

300v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
SKU: PF4031OEM
Packard

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy